Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Cloth Tape 337Eg For Construction Recuperation

Cloth Tape 337Eg For Construction Recuperation 337EG

4.22 (41)
Item.#
08555303
Mfr.#
337EG
Package Qty.
1Roll
Ship pack of
1
5.74 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Force (N/25mm)
8.43
Tensile Strength (N/25mm)
138.3
Adhesive Power (N/10mm)
3.37
Elongation (%)
13
Tape Thickness (mm)
0.28
Color
Green
Base Material
Staple fiber cloth
Purpose
for Recuperation film of construction paint, temporary locking of recuperation seat for All construction recuperation Medium adhesion
Tensile Strength (N/10mm)
55.3
Rewind Strength (N/10mm)
1.96
Holding Power (mm)
0.5 or less
Tuck (ball No.)
27
Tape Length (m)
25
Adhesive
Rubber type
Tape Width (mm)
50
Customer Reviews
5 star 22
4 star 11
3 star 4
2 star 3
1 star 1
Review Rating: 4.22
41 Customer Reviews
The reviews are automatic translation.
Curing of the paint job
5
From Japan
On 2017-01-10 16:53:13
Although some cheaper ones, without adhesive residue not too weak not too is strong adhesive force, it is a very good commodity.
This review is about item#8555303.
Construction paint
4
From Japan
On 2015-12-16 18:25:55
First, it is the purchase, but was usable normally try to use. I think that it is good commodity.
This review is about item#87105094.
Mounting of the edition of color received
5
From Japan
On 2015-07-13 10:00:48
From will find this product, you have much and love this tape. Strongly to water, resistant to heat, is not sticky after peeling off even while sticking leave. We tried a variety of cloth tape in the past more than 20 kinds of mail order and discount stores, but nothing better than to comprehensive evaluation of this tape is was not all. Also looking forward to hearing from you.
This review is about item#05812511.
Curing of the outer wall paint
5
From Japan
On 2015-01-21 17:18:17
As much as possible because I wanted to reduce the cost because the cure for the problem without use paint happy with the price
This review is about item#87105094.
Packing work
5
From Japan
On 2015-01-07 22:40:18
Without problems available
This review is about item#05812511.
Vinyl Paste
5
From Japan
On 2014-09-27 09:13:30
I'm always using the same tape, but the price can be purchased cheaply, we are satisfied.
This review is about item#05812511.
For the posting of such well-known matters
5
From Japan
On 2014-09-18 13:40:56
These days can not almost be purchased separately, has been to sell a box with contractors so DIY has had increased. This product is sticking well very handy.
This review is about item#05812511.
Curing other exterior wall paint
3
From Japan
On 2014-08-22 00:59:03
Well Well I am satisfied. I'm happy and get a little more cheaply in bulk purchases.
This review is about item#87105094.
Indoor curing at the time of the air-conditioning piping work
4
From Japan
On 2014-08-19 10:12:00
Used at the time of curing. When curing the anti-static sheet, the use of the general curing tape (Paioran, etc.), it will not peel off when the chemistry is bad or ... for a while whether the better towards the plastic is broken. By trial and error what is easy to peel off (a simple hand easily cut it) to put in it has arrived to this tape. And has stuck a long period of time because the packing tape, there is a thing that will remain the glue to the other side, we have the use satisfaction ☆ -1. Otherwise, no problem, we are satisfied.
This review is about item#08555303.
Curing of the painter's work
3
From Japan
On 2014-06-12 08:24:45
It may be cheaper. There is also a minor complaint, but decent use.
This review is about item#05812511.