Buy more than* S$200* and get FREE SHIPPING

  • Color Pp Band

Color Pp Band HR-805

5.00 (1)
Item.#
08555495
Mfr.#
HR-805
Package Qty.
1Roll
Ship pack of
1
17.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
170
Width (mm)
15
Type
PP band for blade latches (hand use)
Thickness (mm)
0.6
Material
Polypropylene
Color
Green
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When sending fruit direct sending fruits
5
From Japan
On 2014-07-25 21:52:11
I use this PP band by hand tightening when putting fruit in a cardboard box and shipping it. It is easy to use thickness and width just right size. It is more pleasant if the price is a bit cheaper as it is currently used in busy season.
This review is about item#08555452.