Buy more than* S$200* and get FREE SHIPPING

  • BNH-W Series Pan Block Terminal Tdt Touchdown Structure Type
  • BNH-W Series Pan Block Terminal Tdt Touchdown Structure Type
  • BNH-W Series Pan Block Terminal Tdt Touchdown Structure Type

BNH-W Series Pan Block Terminal Tdt Touchdown Structure Type BNH40W

by IDEC
4.25 (4)
Item.#
08555513
Mfr.#
BNH40W
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insulation Resistance (Mohm)
More than 100
Pitch between Terminals (mm)
14
Rated Compatible Wire
8mm2
Operating Ambient Temperature (deg C)
(No freezing) -25 to +55
Rated Current (A)
JIS rating: 50UL CSA rating: 40EN rating: 50
Tightening Torque (N ? m)
Terminal screw (recommended): 2.6 to 3.7
Rated Insulation Voltage (V)
600
Terminal Screws
M5
Flowing Current (A)
50
Withstand Voltage
AC2500V · 1 minute
Terminal Type
TDT touchdown structure structure 50A type
Material
Body / modified PPE resin, conductive metal / Brass (nickel plated), terminal screw / steel (zinc chromate plating)
Relative Humidity
45-85% (however, that no condensation)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Installation of control panel
5
From Japan
On 2016-03-01 02:08:49
The terminal block of I-DEC is also easy to use as it is easy to build accessories, so the work gets faster.
This review is about item#08555513.
Control equipment wiring
2
From Japan
On 2014-09-08 13:14:36
It is better if you pack 50 pack items. With bulk sale only, when using in large quantities, it is difficult to remove from packaging.
This review is about item#02487633.
Connection of power supply terminal block
5
From Japan
On 2013-08-11 00:02:09
It's easy to use
This review is about item#02487685.
Replace with terminal block with rust
5
From Japan
On 2013-08-04 19:23:01
The price is reasonable and easy to buy.
This review is about item#02487667.