Buy more than* S$200* and get FREE SHIPPING

  • Passage Metal-Fittings Fork Type

Passage Metal-Fittings Fork Type BNJ46FBPN10

by IDEC
4.00 (5)
Item.#
08555531
Mfr.#
BNJ46FBPN10
Package Qty.
1Pack(10PC)
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Coating
Vinyl chloride
Surface Processing
Nickel plate
Terminal Shape
Forked type
Material
Brass
Specification
For 6 pole
Pitch between Terminals (mm)
10.5
Flowing Current (A)
20
Weight (g)
About 3.0
Compatible Terminal Box Form
BN15LW/BNH15LW BN15LWT/BNH15LWT BND15LW/BNDH15LW
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2017-11-22 12:52:42
Very beautiful, easy to use, I will buy next time as well.
This review is about item#8555531.
Distribution line branch
4
From Japan
On 2017-02-08 01:41:29
Workability · It was able to be installed and installed without problems especially on products.
This review is about item#08487315.
Restriction on switch box
5
From Japan
On 2016-12-13 12:51:13
Pitch 10 mm Order code: 10793264 Product number: T20-06PM It fits perfectly with the P6 terminal block of Yamato soul
This review is about item#59969262.
Distribution board from generator on site
4
From Japan
On 2015-02-28 18:12:13
Easy to use
This review is about item#08555531.
I made a control panel.
2
From Japan
On 2013-07-02 07:45:40
I could not use it after all because the size did not match the terminal block. But, I learned that there is such a thing.
This review is about item#08487175.