Buy more than* S$200* and get FREE SHIPPING

  • Standard Power Supply Unit Type
  • Standard Power Supply Unit Type
  • Standard Power Supply Unit Type

Standard Power Supply Unit Type PBA10F-24

3.83 (6)
Item.#
08555583
Mfr.#
PBA10F-24
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Rated Output Voltage (V)
24
Specification
Without cover
Inrush Current (A)
ACIN100/200V:15/30typ(lo=100%)
Maximum Output Power (W)
12
Input Voltage (V)
AC85-264v 1 phi DC110-370
Rated Input Efficiency (%)
ACIN100/200V:77typ
Output
DC output: 24V 0.5A
EMI Standard
FCC Part15 classB, VCCI-B, CISPR22-B, EN55011-B, EN55022-B-compliant
Outer Dimensions (Width W x Height H x Depth D) (mm)
31x78x68 (terminal block is not included)
Weight (g)
Up to 150
Input Curret (A)
ACIN 100/200V:0.30/0.20typ(lo=100%)
Operation Indicator
LED / Green
Input Frequency (Hz)
50/60(47 - 440)
Rated Output Current (A)
0.5
Leak Current
maximum of 0.15 / 0.30 mA
Overcurrent Protection
At a rated voltage of 105%min, the operation automatically resets
Safety Standards
UL60950-1, C-UL (CSA60950-1), EN60950-1, EN50178, electrical safety compliance
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.