Buy more than* S$200* and get FREE SHIPPING

  • Standard Power Supply Unit Type
  • Standard Power Supply Unit Type
  • Standard Power Supply Unit Type

Standard Power Supply Unit Type PBA15F-5

3.83 (6)
Package Qty.
Ship pack of
*[No return] You cannot return this product. For details, see FAQ.
42.99 SGD
Shipped after 2018-05-25
Now we ship to...
...see all
Item Feature
Input Curret (A)
ACIN 100/200V:0.40/0.20typ(lo=100%)
Operation Indicator
LED / green
Input Voltage (V)
AC85 to 264 1phiDC110 to 370
Rated Input Efficiency (%)
DC Output: 5V 3A
Weight (g)
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
EMI Standard
FCC Part15 classB,, EN55022-B compliant VCCI-B, CISPR22-B, EN55011-B
Inrush Current (A)
Input Frequency (Hz)
50/60(47 to 440)
Rated Output Current (A)
Leak Current
Rated Output Voltage (V)
No cover
Overcurrent Protection
Operate at min 105% of rated current, automatic return
Safety Standards
UL60950-1, (CSA60950-1), EN60950-1, EN50178 get C-UL, electric depreciation Compliance Statement
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Power supply for LED module
From Japan
On 2017-07-01 17:24:38
We ordered on 7th day after shipping with the description on June 21, but the contact with Delivery schedule October 3 arrived at a later date. Since there was a similar review of the contents, I was worried that I confirmed the delivery date to the operator by phone and got a reply with shipment on June 29, but it did not arrive after all. I'm sorry.
This review is about item#45556463.
For power supply of audio equipment
From Japan
On 2017-05-19 11:50:52
If it is a linear power supply, a considerable space is required for the rectifier circuit in the transformer, the regulator for the capacitor, but the PBA series also supports AC 200 V, it can take up to 3A of 3.3 V, and it is very useful because there are few noises ♪
This review is about item#87005861.
Electronic circuit power supply
From Japan
On 2017-01-04 22:23:47
The product is a manufacturer item and there is no problem but it is correspondence of the seller. Although it is stated as shipping within 6 days in the item posting column, the shipping schedule is 10 days after ordering. When I inquired by telephone, it was an answer that faxing can be done from the department in charge, but no fax contact. As a result, there was a shipping contact six days after placing an order, but because it will not be in time for delivery, we purchased it quickly at another company and adjusted it among the others. I will place an order with reference to the delivery date here.
This review is about item#45556332.
As a power source of Blu-ray player
From Japan
On 2016-10-15 16:14:02
This time I bought it for my friend's minutes. COSEL 's power supply can be used conveniently as oti application and sound is also good so it is recommended.
This review is about item#45556332.
As a power supply unit of facility information display system
From Japan
On 2016-08-15 16:19:40
Purchase at a lower price than other companies, can be used without problems
This review is about item#45556332.
Electric wiring
From Japan
On 2016-07-29 17:44:40
There is no problem in quality because it is a maker item. It is more expensive than a trading company purchase, but it is saved because it can be purchased with a small number.
This review is about item#08555601.