Buy more than* S$200* and get FREE SHIPPING

  • Connector Contact D-2
  • Connector Contact D-2
  • Connector Contact D-2

Connector Contact D-2 1318107-1

Item.#
08555802
Mfr.#
1318107-1
Package Qty.
1Pack(100PC)
Ship pack of
1
18.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Finishing Material
Copper alloy / nickel base plating
Insulator Covering Outer Diameter (mm)
1.11-1.87
Compatible Tool
(Hand Tools) 91595-1
RoHS Directive
Correspondence
Wire Range Mark
M
Compatible Electiric Wires
AWG22 0.30mm2AWG20 0.50mm2AWG18 0.85mm2
Shape
Lise contact rose-like