Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Connector Housing D-2100S

Connector Housing D-2100S 1-1318120-3

Item.#
08555827
Mfr.#
1-1318120-3
Package Qty.
1Pack(10PC)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage
250VAC/DC
Mounting Pitch (mm)
Substrate: 2.5
Allowable Temperature (degreeC)
-55 to +105
Dimensions A (mm)
8.3
Number of Poles
3
Keying
X
Dimensions B (mm)
8.9
Withstand Voltage
1500VAC (1 min.)