Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Connector Housing D-2100S
  • Connector Housing D-2100S
  • Connector Housing D-2100S
  • Connector Housing D-2100S

Connector Housing D-2100S 1-1318116-3

Item.#
08555836
Mfr.#
1-1318116-3
Package Qty.
1Pack(10PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions B (mm)
5
Withstand Voltage
1500VAC (1 min.)
Dimensions C (mm)
4
Dimensions E (mm)
16.5
Dimension F (mm)
16.38
Keying
X
Number of Poles
3
Allowable Temperature (degreeC)
-55 to +105
Dimensions A (mm)
10.2
Rated Voltage
250VAC/DC
Dimensions D (mm)
10.5
Specification
Panel type
Mounting Pitch (mm)
Substrate: 2.5