Buy more than* S$200* and get FREE SHIPPING

  • Connector Housing D-2100D
  • Connector Housing D-2100D
  • Connector Housing D-2100D

Connector Housing D-2100D 1-1318119-3

3.00 (1)
Item.#
08555863
Mfr.#
1-1318119-3
Package Qty.
1Pack(10PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Allowable Temperature (degreeC)
-55 to +105
Dimensions A (mm)
8.3
Number of Poles
6
Mounting Pitch (mm)
Substrate: 2.5
Dimensions B (mm)
8.9
Withstand Voltage
1500VAC (1 min.)
Rated Voltage
250VAC/DC
Keying
X
Dimensions C (mm)
15.8
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Extension and summary of in-building wiring
3
From Japan
On 2008-12-21 21:01:33
I think that it is small and good
This review is about item#08555924.