Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Connector Housing D-2100D
  • Connector Housing D-2100D
  • Connector Housing D-2100D

Connector Housing D-2100D 1-1318118-6

3.00 (1)
Item.#
08555881
Mfr.#
1-1318118-6
Package Qty.
1Pack(10PC)
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Pitch (mm)
Substrate: 2.5
Dimensions B (mm)
16.4
Withstand Voltage
1500VAC (1 min.)
Rated Voltage
250VAC/DC
Keying
X
Dimensions C (mm)
14.8
Allowable Temperature (degreeC)
-55 to +105
Dimensions A (mm)
15.8
Number of Poles
12
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Extension and summary of in-building wiring
3
From Japan
On 2008-12-21 21:01:33
I think that it is small and good
This review is about item#08555924.