Buy more than* S$200* and get FREE SHIPPING

  • Connector Housing D-2100D
  • Connector Housing D-2100D
  • Connector Housing D-2100D
  • Connector Housing D-2100D

Connector Housing D-2100D 1-1318114-3

3.00 (1)
Item.#
08555906
Mfr.#
1-1318114-3
Package Qty.
1Pack(10PC)
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Panel Thickness (mm)
0.8 to 2.0
Dimensions E (mm)
16.38
Dimensions D (mm)
16.5
Keying
X
Dimensions C (mm)
10.5
Allowable Temperature (degreeC)
-55 to +105
Dimensions A (mm)
10.2
Rated Voltage
250VAC/DC
Number of Poles
6
Specification
Panel type
Mounting Pitch (mm)
Substrate: 2.5
Dimensions B (mm)
6
Withstand Voltage
1500VAC (1 min.)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Extension and summary of in-building wiring
3
From Japan
On 2008-12-21 21:01:33
I think that it is small and good
This review is about item#08555924.