Buy more than* S$200* and get FREE SHIPPING

  • Connector Housing D-2100D
  • Connector Housing D-2100D
  • Connector Housing D-2100D
  • Connector Housing D-2100D

Connector Housing D-2100D 1-1318114-6

3.00 (1)
Item.#
08555924
Mfr.#
1-1318114-6
Package Qty.
1Pack(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
8.96 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Withstand Voltage
1500VAC (1 min.)
Compatible Panel Thickness (mm)
0.8 to 2.0
Dimensions E (mm)
23.88
Specification
Panel type
Mounting Pitch (mm)
Substrate: 2.5
Dimensions B (mm)
6
Allowable Temperature (degreeC)
-55 to +105
Dimensions A (mm)
17.7
Rated Voltage
250VAC/DC
Dimensions D (mm)
24.0
Keying
X
Dimensions C (mm)
18
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Extension and summary of the hall wiring
3
From Japan
On 2008-12-21 21:01:33
I think that small size may
This review is about item#08555924.