Buy more than* S$200* and get FREE SHIPPING

  • Connector Housing D-2100D
  • Connector Housing D-2100D
  • Connector Housing D-2100D
  • Connector Housing D-2100D

Connector Housing D-2100D 1-1318114-9

3.00 (1)
Item.#
08555933
Mfr.#
1-1318114-9
Package Qty.
1Pack(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
23.73 SGD
ADD TO CART
Shipped after 2017-07-31
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Pitch (mm)
Substrate: 2.5
Dimensions B (mm)
6
Withstand Voltage
1500VAC (1 min.)
Compatible Panel Thickness (mm)
0.8 to 2.0
Dimensions E (mm)
33.88
Dimensions D (mm)
34.0
Keying
X
Dimensions C (mm)
28
Allowable Temperature (degreeC)
-55 to +105
Dimensions A (mm)
27.7
Rated Voltage
250VAC/DC
Number of Poles
20
Specification
Panel type
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Extension and summary of in-building wiring
3
From Japan
On 2008-12-21 21:01:33
I think that it is small and good
This review is about item#08555924.