Buy more than* S$200* and get FREE SHIPPING

  • Dynamic Series Connector D-3000 Series D-3 Contact

Dynamic Series Connector D-3000 Series D-3 Contact 175216-2

Item.#
08556021
Mfr.#
175216-2
Package Qty.
1Pack(100PC)
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
RoHS Directive
Correspondence
Insulator Covering Outer Diameter (mm)
0.8-1.2
Finishing Material
Copper alloy / nickel base plating
Shape
Lise contact standard contact pressure rose like
Wire Range Mark
S
Compatible Electiric Wires
AWG28 0.08mm2AWG26 0.12mm2AWG24 0.20mm2
Compatible Tool
(Hand Tools) 91565-1
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.