Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Dynamic Series Connector D-3000 Series D-3 Contact

Dynamic Series Connector D-3000 Series D-3 Contact 175287-2

Item.#
08556037
Mfr.#
175287-2
Package Qty.
1Pack(100PC)
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
RoHS Directive
Correspondence
Compatible Electiric Wires
AWG28 0.08mm2AWG26 0.12mm2AWG24 0.20mm2
Wire Range Mark
S
Compatible Tool
(Hand Tools) 91565-1
Insulator Covering Outer Diameter (mm)
0.8-1.2
Finishing Material
Copper alloy / nickel base plating
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Shape
Tab contact rose-like