Buy more than* S$200* and get FREE SHIPPING

  • Dynamic Series Connector D-3000 Series D-3 Contact

Dynamic Series Connector D-3000 Series D-3 Contact 175217-2

Item.#
08556046
Mfr.#
175217-2
Package Qty.
1Pack(100PC)
Ship pack of
1
33.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
RoHS Directive
Correspondence
Wire Range Mark
M
Compatible Electiric Wires
AWG24 0.20mm2AWG22 0.30mm2AWG20 0.50mm2
Compatible Tool
(Hand Tools) 91559-1, PEW12 / 1762954-1 (only dice: 1762955-1)
Finishing Material
Copper alloy / nickel base plating
Insulator Covering Outer Diameter (mm)
1.7-2.6
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Shape
Lise contact standard contact pressure rose like