Buy more than* S$200* and get FREE SHIPPING

  • Dynamic Series Connector D-3000 Series D-3 Contact
  • Dynamic Series Connector D-3000 Series D-3 Contact
  • Dynamic Series Connector D-3000 Series D-3 Contact

Dynamic Series Connector D-3000 Series D-3 Contact 175288-3

Item.#
08556064
Mfr.#
175288-3
Package Qty.
1Pack(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
34.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
RoHS Directive
Correspondence
Insulator Covering Outer Diameter (mm)
1.7-2.6
Finishing Material
Copper alloy / nickel base plating
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Wire Range Mark
M
Compatible Electiric Wires
AWG24 0.20mm2AWG22 0.30mm2AWG20 0.50mm2
Compatible Tool
(Hand Tools) 91559-1, PEW12 / 1762954-1 (only dice: 1762955-1)