Buy more than* S$200* and get FREE SHIPPING

  • Dynamic Series Connector D-3000 Series D-3 Contact
  • Dynamic Series Connector D-3000 Series D-3 Contact
  • Dynamic Series Connector D-3000 Series D-3 Contact

Dynamic Series Connector D-3000 Series D-3 Contact 175218-2

Item.#
08556073
Mfr.#
175218-2
Package Qty.
1Pack(100PC)
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
RoHS Directive
Correspondence
Specification
Loose Piece Wire range mark: L
Insulator Covering Outer Diameter (mm)
1.8-2.8
Plating
Gold plated 0.38um
Contact Resistance (ohm)
Maximum: 10 m
Shape
Reset contact
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Lycee contacts are for Lycee housing Tab contacts are for Tab housing, each conforms to each respective one.
Compatible
Gold plated 0.38um
Wire Range Mark
L
Compatible Electiric Wires
AWG16 1.25mm2
Insulating Film Outer Diameter (mm)
2.2 - 2.8
Allowable Temperature (degreeC)
-55 - +105
Material
Copper alloy (gloss tinning and nickel Shimoji plated)