Buy more than* S$200* and get FREE SHIPPING

  • Dynamic Series Connector D-3000 Series D-3 Contact

Dynamic Series Connector D-3000 Series D-3 Contact 175218-3

Item.#
08556082
Mfr.#
175218-3
Package Qty.
1Pack(100PC)
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
RoHS Directive
Correspondence
Insulator Covering Outer Diameter (mm)
2.2-2.8
Finishing Material
Copper alloy / nickel base plating
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Wire Range Mark
L
Compatible Electiric Wires
AWG20 0.50mm2AWG18 0.85mm2AWG16 1.25mm2
Compatible Tool
(Hand Tools) 91558-1, PEW12 / 1762956-1 (only dice: 1762957-1)