Buy more than* S$200* and get FREE SHIPPING

  • Dynamic Series Connector D-3000 Series D-3 Contact

Dynamic Series Connector D-3000 Series D-3 Contact 917511-3

Item.#
08556125
Mfr.#
917511-3
Package Qty.
1Pack(100PC)
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
RoHS Directive
Correspondence
Wire Range Mark
2L
Compatible Electiric Wires
AWG16 1.25mm2AWG14 2.20mm2
Compatible Tool
(Hand Tools) 91560-1
Finishing Material
Copper alloy / nickel base plating
Insulator Covering Outer Diameter (mm)
2.2-2.8
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.