Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Dynamic Series Connector D-3000 Series D-3 Contact
  • Dynamic Series Connector D-3000 Series D-3 Contact
  • Dynamic Series Connector D-3000 Series D-3 Contact

Dynamic Series Connector D-3000 Series D-3 Contact 917512-3

Item.#
08556134
Mfr.#
917512-3
Package Qty.
1Pack(100PC)
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
RoHS Directive
Correspondence
Insulator Covering Outer Diameter (mm)
2.2-2.8
Finishing Material
Copper alloy / nickel base plating
Shape
Tab contact rose-like
Wire Range Mark
2L
Compatible Electiric Wires
AWG16 1.25mm2AWG14 2.20mm2
Compatible Tool
(Hand Tools) 91560-1
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.