Buy more than* S$200* and get FREE SHIPPING

  • Dynamic Series Connector D-3000 Series D-3 Housing
  • Dynamic Series Connector D-3000 Series D-3 Housing
  • Dynamic Series Connector D-3000 Series D-3 Housing

Dynamic Series Connector D-3000 Series D-3 Housing 1-178288-4

Item.#
08556152
Mfr.#
1-178288-4
Package Qty.
1Pack(10PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Contact Resistance (ohm)
Max:10m
Dimensions B (mm)
20.51
Withstand Voltage
1500VAC (1 min.)
Rated Voltage (V)
AC250
Panel Mount
Not possible
Insulating Film Outer Diameter (mm)
1.0 to 1.4
Compatibility Terminal
Lycee Contacts
Allowable Temperature (degreeC)
-55 to +105
Dimensions A (mm)
30.57
Number of Poles
4
Keying
X
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., REC CONTACT for REC HSG. TAB CONTACT for TAB HSG