Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Dynamic Series Connector D-3000 Series D-3 Housing
  • Dynamic Series Connector D-3000 Series D-3 Housing
  • Dynamic Series Connector D-3000 Series D-3 Housing

Dynamic Series Connector D-3000 Series D-3 Housing 1-178288-5

Item.#
08556161
Mfr.#
1-178288-5
Package Qty.
1Pack(10PC)
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Panel Mount
Not possible
Keying
X
Contact Resistance (ohm)
Max:10m
Dimensions B (mm)
24.32
Withstand Voltage
1500VAC (1 min.)
Rated Voltage (V)
AC250
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., REC CONTACT for REC HSG. TAB CONTACT for TAB HSG
Type
Lise housing
Insulating Film Outer Diameter (mm)
1.0 to 1.4
Compatibility Terminal
Lycee Contacts
Allowable Temperature (degreeC)
-55 to +105
Dimensions A (mm)
34.38
Number of Poles
5