Buy more than* S$200* and get FREE SHIPPING

  • Dynamic Series Connector D-3000 Series D-3 Housing

Dynamic Series Connector D-3000 Series D-3 Housing 1-178288-6

Item.#
08556177
Mfr.#
1-178288-6
Package Qty.
1Pack(10PC)
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Compatibility Terminal
Lycee Contacts
Allowable Temperature (degreeC)
-55 to +105
Dimensions A (mm)
38.19
Number of Poles
6
Keying
X
Contact Resistance (ohm)
Max:10m
Dimensions B (mm)
28.13
Withstand Voltage
1500VAC (1 min.)
Rated Voltage (V)
AC250
Panel Mount
Not possible
Insulating Film Outer Diameter (mm)
1.0 to 1.4
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., REC CONTACT for REC HSG. TAB CONTACT for TAB HSG