Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Dynamic Series Connector D-3000 Series D-3 Housing

Dynamic Series Connector D-3000 Series D-3 Housing 1-178288-8

Item.#
08556195
Mfr.#
1-178288-8
Package Qty.
1Pack(10PC)
Ship pack of
1
7.63 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Insulating Film Outer Diameter (mm)
1.0 to 1.4
Compatibility Terminal
Lycee Contacts
Allowable Temperature (degreeC)
-55 to +105
Dimensions A (mm)
53.43
Panel Mount
Not possible
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., REC CONTACT for REC HSG. TAB CONTACT for TAB HSG
Contact Resistance (ohm)
Max:10m
Dimensions B (mm)
43.37
Withstand Voltage
1500VAC (1 min.)
Rated Voltage (V)
AC250
Keying
X