Buy more than* S$200* and get FREE SHIPPING

  • Dynamic Series Connector D-3000 Series D-3 Housing
  • Dynamic Series Connector D-3000 Series D-3 Housing
  • Dynamic Series Connector D-3000 Series D-3 Housing
  • Dynamic Series Connector D-3000 Series D-3 Housing
  • Dynamic Series Connector D-3000 Series D-3 Housing

Dynamic Series Connector D-3000 Series D-3 Housing 1-178802-5

Item.#
08556213
Mfr.#
1-178802-5
Package Qty.
1Pack(10PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatibility Terminal
Tab Contact
Dimensions E (mm)
22.24
Dimensions D (mm)
29.24
Dimension F (mm)
30.2
Specification
Panel type
Number of Poles
5
Keying
X
Contact Resistance (ohm)
Max:10m
Dimensions B (mm)
38
Allowable Temperature (degreeC)
-55 to +105
Withstand Voltage
1500VAC (1 min.)
Dimensions A (mm)
47
Rated Voltage (V)
AC250
Panel Mount
Yes
Insulating Film Outer Diameter (mm)
1.0 to 1.4
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., REC CONTACT for REC HSG. TAB CONTACT for TAB HSG