Buy more than* S$200* and get FREE SHIPPING

  • Dynamic Series Connector D-3000 Series D-3 Housing
  • Dynamic Series Connector D-3000 Series D-3 Housing
  • Dynamic Series Connector D-3000 Series D-3 Housing
  • Dynamic Series Connector D-3000 Series D-3 Housing

Dynamic Series Connector D-3000 Series D-3 Housing 1-178802-7

Item.#
08556222
Mfr.#
1-178802-7
Package Qty.
1Pack(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
13.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Number of Poles
8
Keying
X
Contact Resistance (ohm)
Max:10m
Dimensions B (mm)
50
Allowable Temperature (degreeC)
-55 to +105
Withstand Voltage
1500VAC (1 min.)
Dimensions A (mm)
59
Rated Voltage (V)
AC250
Panel Mount
Yes
Insulating Film Outer Diameter (mm)
1.0 to 1.4
Compatibility Terminal
Tab Contact
Dimensions E (mm)
33.67
Dimensions D (mm)
40.67
Dimension F (mm)
41.6
Specification
Panel type
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., REC CONTACT for REC HSG. TAB CONTACT for TAB HSG