Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Dynamic Series Connector D-3000 Series D-3 Housing
  • Dynamic Series Connector D-3000 Series D-3 Housing
  • Dynamic Series Connector D-3000 Series D-3 Housing
  • Dynamic Series Connector D-3000 Series D-3 Housing

Dynamic Series Connector D-3000 Series D-3 Housing 1-178802-8

Item.#
08556231
Mfr.#
1-178802-8
Package Qty.
1Pack(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
10.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
41.29
Dimensions D (mm)
48.29
Dimension F (mm)
49.2
Specification
Panel type
Panel Mount
Yes
Insulating Film Outer Diameter (mm)
1.0 to 1.4
Compatibility Terminal
Tab Contact
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., REC CONTACT for REC HSG. TAB CONTACT for TAB HSG
Allowable Temperature (degreeC)
-55 to +105
Withstand Voltage
1500VAC (1 min.)
Dimensions A (mm)
67
Rated Voltage (V)
AC250
Keying
X
Contact Resistance (ohm)
Max:10m
Dimensions B (mm)
58