Buy more than* S$200* and get FREE SHIPPING

  • Dynamic Series Connector D-3000 Series D-3 Housing
  • Dynamic Series Connector D-3000 Series D-3 Housing
  • Dynamic Series Connector D-3000 Series D-3 Housing

Dynamic Series Connector D-3000 Series D-3 Housing 1-177648-3

Item.#
08556247
Mfr.#
1-177648-3
Package Qty.
1Pack(10PC)
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Allowable Temperature (degreeC)
-55 to +105
Withstand Voltage
1500VAC (1 min.)
Specification
Hang as you like
Number of Poles
3
Keying
X
Contact Resistance (ohm)
Max:10m
Dimensions C (mm)
25.57
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., REC CONTACT for REC HSG. TAB CONTACT for TAB HSG
Dimensions D (mm)
21.62
Dimension F (mm)
22.6
Rated Voltage (V)
AC250
Panel Mount
Not possible
Insulating Film Outer Diameter (mm)
1.0 to 1.4
Compatibility Terminal
Tab Contact
Dimensions E (mm)
14.62