Buy more than* S$200* and get FREE SHIPPING

  • Dynamic Series Connector D-3000 Series D-3 Housing
  • Dynamic Series Connector D-3000 Series D-3 Housing
  • Dynamic Series Connector D-3000 Series D-3 Housing

Dynamic Series Connector D-3000 Series D-3 Housing 1-177648-5

Item.#
08556256
Mfr.#
1-177648-5
Package Qty.
1Pack(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.99 SGD
ADD TO CART
Shipped after 2018-03-22
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
29.24
Dimension F (mm)
30.2
Rated Voltage (V)
AC250
Panel Mount
Not possible
Insulating Film Outer Diameter (mm)
1.0 to 1.4
Compatibility Terminal
Tab Contact
Dimensions E (mm)
22.24
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., REC CONTACT for REC HSG. TAB CONTACT for TAB HSG
Withstand Voltage
1500VAC (1 min.)
Specification
Hang as you like
Number of Poles
5
Keying
X
Contact Resistance (ohm)
Max:10m
Dimensions C (mm)
33.19
Allowable Temperature (degreeC)
-55 to +105