Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Dynamic Series Connector D-3000 Series D-3 Housing
  • Dynamic Series Connector D-3000 Series D-3 Housing
  • Dynamic Series Connector D-3000 Series D-3 Housing

Dynamic Series Connector D-3000 Series D-3 Housing 1-177648-8

Item.#
08556265
Mfr.#
1-177648-8
Package Qty.
1Pack(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Specification
Hang as you like
Panel Mount
Not possible
Insulating Film Outer Diameter (mm)
1.0 to 1.4
Compatibility Terminal
Tab Contact
Dimensions E (mm)
41.29
Dimensions D (mm)
48.29
Dimension F (mm)
49.2
Rated Voltage (V)
AC250
Keying
X
Contact Resistance (ohm)
Max:10m
Dimensions C (mm)
52.24
Allowable Temperature (degreeC)
-55 to +105
Withstand Voltage
1500VAC (1 min.)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., REC CONTACT for REC HSG. TAB CONTACT for TAB HSG