Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Connector Housing D-3100D
  • Connector Housing D-3100D
  • Connector Housing D-3100D

Connector Housing D-3100D 178289-7

Item.#
08556353
Mfr.#
178289-7
Package Qty.
1Pack(10PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Rise Housing is for Rise Contact. Tab Hosing is for Tab Contact. Rise Housing fits Tab Housing.
Dimensions A (mm)
42.71
Panel Mount
Not possible
Mounting Pitch (mm)
Board 3.81
Dimensions B (mm)
35.97
Dimensions D (mm)
-
Dimension F (mm)
-
Withstand Voltage
1500VAC (1 min.)
Number of Poles
16
Type
Lise housing
Dimensions C (mm)
-
Dimensions E (mm)
-
Allowable Temperature (degreeC)
-55 to +105