Buy more than* S$200* and get FREE SHIPPING

  • Connector Housing D-3100D
  • Connector Housing D-3100D
  • Connector Housing D-3100D
  • Connector Housing D-3100D
  • Connector Housing D-3100D

Connector Housing D-3100D 178803-6

Item.#
08556396
Mfr.#
178803-6
Package Qty.
1Pack(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Rise Housing is for Rise Contact. Tab Hosing is for Tab Contact. Rise Housing fits Tab Housing.
Mounting Pitch (mm)
Board 3.81
Dimensions B (mm)
42
Dimensions D (mm)
33.05
Dimension F (mm)
34
Dimensions A (mm)
51
Panel Mount
Yes
Dimensions C (mm)
37
Dimensions E (mm)
26.05
Allowable Temperature (degreeC)
-55 to +105
Withstand Voltage
1500VAC (1 min.)
Specification
Panel type