Buy more than* S$200* and get FREE SHIPPING

  • Connector Housing D-3100D
  • Connector Housing D-3100D
  • Connector Housing D-3100D

Connector Housing D-3100D 178964-5

Item.#
08556432
Mfr.#
178964-5
Package Qty.
1Pack(10PC)
Ship pack of
1
11.03 SGD
ADD TO CART
Shipped after 2017-10-26
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Rise Housing is for Rise Contact. Tab Hosing is for Tab Contact. Rise Housing fits Tab Housing.
Panel Mount
Not possible
Dimensions C (mm)
33.19
Dimensions D (mm)
29.24
Dimension F (mm)
30.2
Specification
Hang as you like
Mounting Pitch (mm)
Board 3.81
Dimensions E (mm)
22.24
Allowable Temperature (degreeC)
-55 to +105
Withstand Voltage
1500VAC (1 min.)