Buy more than* S$200* and get FREE SHIPPING

  • Connector Housing D-3100D
  • Connector Housing D-3100D
  • Connector Housing D-3100D

Connector Housing D-3100D 178964-7

Item.#
08556441
Mfr.#
178964-7
Package Qty.
1Pack(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Rise Housing is for Rise Contact. Tab Hosing is for Tab Contact. Rise Housing fits Tab Housing.
Panel Mount
Not possible
Mounting Pitch (mm)
Board 3.81
Dimensions B (mm)
-
Dimensions D (mm)
40.67
Dimension F (mm)
41.6
Dimensions A (mm)
-
Number of Poles
16
Type
Tab housing
Dimensions C (mm)
44.62
Dimensions E (mm)
33.67
Allowable Temperature (degreeC)
-55 to +105
Withstand Voltage
1500VAC (1 min.)
Specification
Hang as you like