Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • NJC Series JIS Standard Medium Metal Connector Panel Mounting Receptacle
  • NJC Series JIS Standard Medium Metal Connector Panel Mounting Receptacle
  • NJC Series JIS Standard Medium Metal Connector Panel Mounting Receptacle
  • NJC Series JIS Standard Medium Metal Connector Panel Mounting Receptacle

NJC Series JIS Standard Medium Metal Connector Panel Mounting Receptacle NJC-165-RM

4.00 (13)
Item.#
08556746
Mfr.#
NJC-165-RM
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., JIS standard items are NJC-163 165 207 2010 2410 2416 2816 2814.
Contact Shape
Male (pin)
Material (insulator)
Synthetic resin
Compatible Cable Outside Diameter (phi mm)
7.0 to 8.5
Withstand Voltage
1000V
Contact Number
5
Shell Size
16
Material (shell)/ Processing
Zinc alloy / satin chrome plating
Contact Resistance (mohm)
5 or less
Conductor Cross-Section Area (mm2)
0.5
Purpose
For signals, transmission and electronic equipment
Wire Connector Method
Soldering
Connector Shape
Receptacle
Material (Contact)/Processing
Copper alloy / silver plating
Rating
5A 125V
Operating Temperature Range (deg C)
-25 to +85
Shape
Seishin
Specification
Correct core (equipment side)
Insulation Resistance (Mohm)
1000
Standard
There goods fitting method Safety Supplies Electrical / There are 5432 products conforming to JIS C
Customer Reviews
5 star 7
4 star 2
3 star 2
2 star 1
1 star 1
Review Rating: 4.00
13 Customer Reviews
The reviews are automatic translation.
It is called a power supply connector for equipment.
1
From Japan
On 2018-04-12 22:48:28
I was in trouble that the partner (NJC - 203 - PF) of this connector I ordered at the same time is late for more than 1 month late. Since it is not a special connector, is not it flexible?
This review is about item#8556773.
Install on the control panel in the room
3
From Japan
On 2017-04-14 20:43:20
I often use Seven-star connectors. This type is the first time. Having a black color is also good.
This review is about item#8556764.
LED connection
5
From Japan
On 2016-03-11 15:13:14
It is the second purchase.
This review is about item#08557342.
It is for electric machinery.
3
From Japan
On 2016-02-29 15:26:42
It is on the price.
This review is about item#08556852.
For repairing machinery
5
From Japan
On 2015-10-09 19:17:37
I was able to exchange without problems.
This review is about item#08557306.
To the connector of the equipment.
4
From Japan
On 2015-06-25 21:49:58
It is not good to rotate the soldering pin. It is better to be all fixed from the center to the outside. Or it is desirable that the soldering cutouts of all the pins are fixed facing upward when the company name stamp is down. Work is troublesome because it rotates at present.
This review is about item#08556755.
The current connector got well, so I decided to replace it.
4
From Japan
On 2014-07-13 18:10:14
With the soldered lead wire, I felt that it would not take time to replace it.
This review is about item#08556807.
For controller production
2
From Japan
On 2014-06-11 14:24:14
Although it is a product used for many years, despite being compatible with the specifications, it is lightweight and I want the size reduction to be high. The price is high
This review is about item#08557333.
Connection between equipment and equipment
5
From Japan
On 2014-04-18 16:44:43
When soldering the wire to the connector it was quite a bit owing to its small size. Because the space between the installation lines is narrow, insulation became worse unless you insert the insulated tube
This review is about item#08556746.
As a part of the product
5
From Japan
On 2013-11-11 16:51:56
Because it is cheap, it is saved.
This review is about item#08557333.