Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • NJC Series JIS Standard Medium Metal Connector Panel Mounting Receptacle
  • NJC Series JIS Standard Medium Metal Connector Panel Mounting Receptacle
  • NJC Series JIS Standard Medium Metal Connector Panel Mounting Receptacle
  • NJC Series JIS Standard Medium Metal Connector Panel Mounting Receptacle

NJC Series JIS Standard Medium Metal Connector Panel Mounting Receptacle NJC-168-RM

4.00 (13)
Item.#
08556755
Mfr.#
NJC-168-RM
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., JIS standard items are NJC-163 165 207 2010 2410 2416 2816 2814.
Contact Shape
Male (pin)
Material (insulator)
Synthetic resin
Insulation Resistance (Mohm)
1000
Compatible Cable Outside Diameter (phi mm)
7.0 - 8.5
Withstand Voltage
500V
Contact Number
8
Shell Size
16
Material (shell)/ Processing
A zinc alloy/satin chromium plating
Contact Resistance (mohm)
Under 5
Purpose
For signals, transmission and electronic equipment
Wire Connector Method
Soldering
Connector Shape
Receptacle
Conductor Cross-Section Area (mm2)
0.3
Material (Contact)/Processing
copper alloy/gold plating
Rating
Permissible current 3A
Operating Temperature Range (deg C)
-25 - +60
Shape
True Core
Specification
True Core (apparatus side)
Standard
JIS C 5432 compatibility /compliance with the Electrical Appliance and Material Safety Laws
Customer Reviews
5 star 7
4 star 2
3 star 2
2 star 1
1 star 1
Review Rating: 4.00
13 Customer Reviews
The reviews are automatic translation.
It is called a power supply connector for equipment.
1
From Japan
On 2018-04-12 22:48:28
I was in trouble that the partner (NJC - 203 - PF) of this connector I ordered at the same time is late for more than 1 month late. Since it is not a special connector, is not it flexible?
This review is about item#8556773.
Install on the control panel in the room
3
From Japan
On 2017-04-14 20:43:20
I often use Seven-star connectors. This type is the first time. Having a black color is also good.
This review is about item#8556764.
LED connection
5
From Japan
On 2016-03-11 15:13:14
It is the second purchase.
This review is about item#08557342.
It is for electric machinery.
3
From Japan
On 2016-02-29 15:26:42
It is on the price.
This review is about item#08556852.
For repairing machinery
5
From Japan
On 2015-10-09 19:17:37
I was able to exchange without problems.
This review is about item#08557306.
To the connector of the equipment.
4
From Japan
On 2015-06-25 21:49:58
It is not good to rotate the soldering pin. It is better to be all fixed from the center to the outside. Or it is desirable that the soldering cutouts of all the pins are fixed facing upward when the company name stamp is down. Work is troublesome because it rotates at present.
This review is about item#08556755.
The current connector got well, so I decided to replace it.
4
From Japan
On 2014-07-13 18:10:14
With the soldered lead wire, I felt that it would not take time to replace it.
This review is about item#08556807.
For controller production
2
From Japan
On 2014-06-11 14:24:14
Although it is a product used for many years, despite being compatible with the specifications, it is lightweight and I want the size reduction to be high. The price is high
This review is about item#08557333.
Connection between equipment and equipment
5
From Japan
On 2014-04-18 16:44:43
When soldering the wire to the connector it was quite a bit owing to its small size. Because the space between the installation lines is narrow, insulation became worse unless you insert the insulated tube
This review is about item#08556746.
As a part of the product
5
From Japan
On 2013-11-11 16:51:56
Because it is cheap, it is saved.
This review is about item#08557333.