Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • NJC Series Jis Standard Medium Size Metal Connector Relay Adapter
  • NJC Series Jis Standard Medium Size Metal Connector Relay Adapter
  • NJC Series Jis Standard Medium Size Metal Connector Relay Adapter
  • NJC Series Jis Standard Medium Size Metal Connector Relay Adapter

NJC Series Jis Standard Medium Size Metal Connector Relay Adapter NJC-163-AdM

5.00 (1)
Item.#
08556922
Mfr.#
NJC-163-AdM
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (insulator)
Synthetic resin
Contact Shape
Male (pin)
Contact Number
3
Wire Connector Method
Soldering
Shell Size
16
Operating Temperature Range (deg C)
-25 - +85
Shape
True core
Specification
True core (apparatus side)
Compatible Cable Outside Diameter (phi mm)
7.0 - 8.5
Purpose
For signals, transmission and electronic equipment
Material (Contact)/Processing
Copper alloy / silver plating
Connector Shape
Adapter
Withstand Voltage
1500V
Rating
10A 125V
Material (shell)/ Processing
Zinc alloy/satin chromium plating
Contact Resistance (mohm)
Under 3
Insulation Resistance (Mohm)
2000
Conductor Cross-Section Area (mm2)
1.25
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., JIS standard items are NJC-163 165 207 2010 2410 2416 2816 2814.
Standard
JIS C 5432, Electrical Appliance and Material Safety Laws
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wiring joint of remote control
5
From Japan
On 2017-05-09 09:18:37
It is satisfactory product. It was saved because the price setting was also low. Also, if you need it, I will purchase without hesitation
This review is about item#8556992.