Buy more than* S$200* and get FREE SHIPPING

  • NJC Series Jis Standard Medium Size Metal Connector Relay Adapter
  • NJC Series Jis Standard Medium Size Metal Connector Relay Adapter
  • NJC Series Jis Standard Medium Size Metal Connector Relay Adapter
  • NJC Series Jis Standard Medium Size Metal Connector Relay Adapter

NJC Series Jis Standard Medium Size Metal Connector Relay Adapter NJC-165-AdM

Item.#
08556931
Mfr.#
NJC-165-AdM
Package Qty.
1PC
Ship pack of
1
10.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., JIS standard items are NJC-163 165 207 2010 2410 2416 2816 2814.
Compatible Cable Outside Diameter (phi mm)
7.0 to 8.5
Material (Contact)/Processing
Copper alloy / silver plating
Connector Shape
Adapter
Withstand Voltage
1000V
Rating
5A 125V
Material (shell)/ Processing
Zinc alloy / satin chrome plating
Contact Resistance (mohm)
5 or less
Insulation Resistance (Mohm)
1000
Conductor Cross-Section Area (mm2)
0.5
Purpose
For signals, transmission and electronic equipment
Material (insulator)
Synthetic resin
Contact Shape
Male (pin)
Contact Number
5
Wire Connector Method
Soldering
Shell Size
16
Operating Temperature Range (deg C)
-25 to +85
Shape
Seishin
Specification
Correct core (equipment side)
Standard
There goods fitting method Safety Supplies Electrical / There are 5432 products conforming to JIS C