Buy more than* S$200* and get FREE SHIPPING

  • NJC Series Jis Standard Medium Size Metal Connector Relay Adapter
  • NJC Series Jis Standard Medium Size Metal Connector Relay Adapter
  • NJC Series Jis Standard Medium Size Metal Connector Relay Adapter
  • NJC Series Jis Standard Medium Size Metal Connector Relay Adapter

NJC Series Jis Standard Medium Size Metal Connector Relay Adapter NJC-205-AdM

5.00 (1)
Item.#
08556983
Mfr.#
NJC-205-AdM
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (shell)/ Processing
Zinc alloy / satin chrome plating
Contact Resistance (mohm)
3 or less
Specification
Correct core (equipment side)
Compatible Cable Outside Diameter (phi mm)
10.0 to 12.5
Material (Contact)/Processing
Copper alloy / silver plating
Connector Shape
Adapter
Withstand Voltage
1500V
Rating
10A 250V
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., JIS standard items are NJC-163 165 207 2010 2410 2416 2816 2814.
Standard
There goods fitting method Safety Supplies Electrical / There are 5432 products conforming to JIS C
Operating Temperature Range (deg C)
-40 to +100
Insulation Resistance (Mohm)
2000
Conductor Cross-Section Area (mm2)
1.25
Material (insulator)
Synthetic resin
Contact Shape
Male (pin)
Contact Number
5
Wire Connector Method
Soldering
Shell Size
20
Purpose
For signals, transmission and electronic equipment
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wiring joint of remote control
5
From Japan
On 2017-05-09 09:18:37
It is satisfactory product. It was saved because the price setting was also low. Also, if you need it, I will purchase without hesitation
This review is about item#8556992.