Buy more than* S$200* and get FREE SHIPPING

  • NJC Series Jis Standard Medium Size Metal Connector Relay Adapter
  • NJC Series Jis Standard Medium Size Metal Connector Relay Adapter
  • NJC Series Jis Standard Medium Size Metal Connector Relay Adapter
  • NJC Series Jis Standard Medium Size Metal Connector Relay Adapter

NJC Series Jis Standard Medium Size Metal Connector Relay Adapter NJC-2012-AdM

5.00 (1)
Item.#
08557001
Mfr.#
NJC-2012-AdM
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Contact Shape
Male (pin)
Withstand Voltage
1000V
Rating
5A 250V
Material (shell)/ Processing
Zinc alloy / satin chrome plating
Contact Resistance (mohm)
5 or less
Specification
Correct core (equipment side)
Compatible Cable Outside Diameter (phi mm)
10.0 to 12.5
Material (Contact)/Processing
Copper alloy / silver plating
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., JIS standard items are NJC-163 165 207 2010 2410 2416 2816 2814.
Connector Shape
Adapter
Wire Connector Method
Soldering
Shell Size
20
Operating Temperature Range (deg C)
-25 to +85
Insulation Resistance (Mohm)
1000
Conductor Cross-Section Area (mm2)
0.5
Material (insulator)
Synthetic resin
Standard
There goods fitting method Safety Supplies Electrical / There are 5432 products conforming to JIS C
Purpose
For signals, transmission and electronic equipment
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wiring joint of remote control
5
From Japan
On 2017-05-09 09:18:37
It is satisfactory product. It was saved because the price setting was also low. Also, if you need it, I will purchase without hesitation
This review is about item#8556992.