Buy more than* S$200* and get FREE SHIPPING

  • NJC Series Jis Standard Medium Size Metal Connector Relay Adapter
  • NJC Series Jis Standard Medium Size Metal Connector Relay Adapter
  • NJC Series Jis Standard Medium Size Metal Connector Relay Adapter
  • NJC Series Jis Standard Medium Size Metal Connector Relay Adapter

NJC Series Jis Standard Medium Size Metal Connector Relay Adapter NJC-242-AdM

Item.#
08557017
Mfr.#
NJC-242-AdM
Package Qty.
1PC
Ship pack of
1
13.86 SGD
ADD TO CART
Shipped after 2017-03-01
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., JIS standard items are NJC-163 165 207 2010 2410 2416 2816 2814.
Specification
Correct core (equipment side)
Compatible Cable Outside Diameter (phi mm)
11.5 to 14.0
Material (Contact)/Processing
Copper alloy / silver plating
Connector Shape
Adapter
Withstand Voltage
1500V
Rating
20A 250V
Material (shell)/ Processing
Zinc alloy / satin chrome plating
Contact Resistance (mohm)
3 or less
Standard
There goods fitting method Safety Supplies Electrical / There are 5432 products conforming to JIS C
Purpose
For signals, transmission and electronic equipment
Conductor Cross-Section Area (mm2)
3.5
Material (insulator)
Synthetic resin
Contact Shape
Male (pin)
Contact Number
2
Wire Connector Method
Soldering
Shell Size
24
Operating Temperature Range (deg C)
-40 to +100
Insulation Resistance (Mohm)
5000