Buy more than* S$200* and get FREE SHIPPING

  • NJC Series Jis Standard Medium Size Metal Connector Relay Adapter
  • NJC Series Jis Standard Medium Size Metal Connector Relay Adapter
  • NJC Series Jis Standard Medium Size Metal Connector Relay Adapter
  • NJC Series Jis Standard Medium Size Metal Connector Relay Adapter

NJC Series Jis Standard Medium Size Metal Connector Relay Adapter NJC-2416-AdM

5.00 (1)
Item.#
08557062
Mfr.#
NJC-2416-AdM
Package Qty.
1PC
Ship pack of
1
22.77 SGD
ADD TO CART
Shipped after 2017-09-29
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., JIS standard items are NJC-163 165 207 2010 2410 2416 2816 2814.
Contact Shape
Male (pin)
Material (insulator)
Synthetic resin
Conductor Cross-Section Area (mm2)
0.5
Material (Contact)/Processing
Copper alloy / silver plating
Rating
5A 250V
Shell Size
24
Specification
Correct core (equipment side)
Insulation Resistance (Mohm)
1000
Purpose
For signals, transmission and electronic equipment
Wire Connector Method
Soldering
Connector Shape
Adapter
Compatible Cable Outside Diameter (phi mm)
11.5 to 14.0
Withstand Voltage
1000V
Operating Temperature Range (deg C)
-25 to +85
Material (shell)/ Processing
Zinc alloy / satin chrome plating
Contact Resistance (mohm)
5 or less
Standard
There goods fitting method Safety Supplies Electrical / There are 5432 products conforming to JIS C
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wiring joint of remote control
5
From Japan
On 2017-05-09 09:18:37
It is satisfactory product. It was saved because the price setting was also low. Also, if you need it, I will purchase without hesitation
This review is about item#8556992.