Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • NJC series JIS standard medium type metal connector straight plug
  • NJC series JIS standard medium type metal connector straight plug
  • NJC series JIS standard medium type metal connector straight plug
  • NJC series JIS standard medium type metal connector straight plug

NJC series JIS standard medium type metal connector straight plug NJC-165-PM

Item.#
08557105
Mfr.#
NJC-165-PM
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., JIS standard items are NJC-163 165 207 2010 2410 2416 2816 2814.
Contact Shape
Male (pin)
Material (insulator)
Synthetic resin
Contact Number
5
Shell Size
16
Material (shell)/ Processing
Zinc alloy/satin chromium plating
Contact Resistance (mohm)
5 or less
Conductor Cross-Section Area (mm2)
0.5
Material (Contact)/Processing
Copper alloy / silver plating
Rating
5A 125V
Purpose
For signals, transmission and electronic equipment
Wire Connector Method
Soldering
Connector Shape
Plug
Operating Temperature Range (deg C)
-25 - +85
Shape
Inverted core
Specification
Inverted core (power supply side)
Insulation Resistance (Mohm)
1000
Compatible Cable Outside Diameter (phi mm)
7.0 - 8.5
Withstand Voltage
1000V
Standard
JIS C 5432 compatibility /compliance with the Electrical Appliance and Material Safety Laws