Buy more than* S$200* and get FREE SHIPPING

  • NJC series JIS standard medium type metal connector straight plug
  • NJC series JIS standard medium type metal connector straight plug
  • NJC series JIS standard medium type metal connector straight plug
  • NJC series JIS standard medium type metal connector straight plug

NJC series JIS standard medium type metal connector straight plug NJC-168-PM

Item.#
08557114
Mfr.#
NJC-168-PM
Package Qty.
1PC
Ship pack of
1
9.81 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., JIS standard items are NJC-163 165 207 2010 2410 2416 2816 2814.
Contact Shape
Male (pin)
Material (insulator)
Synthetic resin
Insulation Resistance (Mohm)
1000
Compatible Cable Outside Diameter (phi mm)
7.0 to 8.5
Withstand Voltage
500V
Contact Number
8
Shell Size
16
Material (shell)/ Processing
Zinc alloy / satin chrome plating
Contact Resistance (mohm)
5 or less
Purpose
For signals, transmission and electronic equipment
Wire Connector Method
Soldering
Connector Shape
Plug
Conductor Cross-Section Area (mm2)
0.3
Material (Contact)/Processing
Copper alloy / gold plating
Rating
Allowable current 3A
Operating Temperature Range (deg C)
-25 to +60
Shape
Reverse core
Specification
Opposite core (power source side)
Standard
There goods fitting method Safety Supplies Electrical / There are 5432 products conforming to JIS C