Buy more than* S$200* and get FREE SHIPPING

  • NJC series JIS standard medium type metal connector straight plug
  • NJC series JIS standard medium type metal connector straight plug
  • NJC series JIS standard medium type metal connector straight plug
  • NJC series JIS standard medium type metal connector straight plug

NJC series JIS standard medium type metal connector straight plug NJC-203-PM

Item.#
08557132
Mfr.#
NJC-203-PM
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., JIS standard items are NJC-163 165 207 2010 2410 2416 2816 2814.
Contact Shape
Male (pin)
Material (insulator)
Synthetic resin
Shell Size
20
Material (shell)/ Processing
Zinc alloy/satin chromium plating
Contact Resistance (mohm)
Under 3
Conductor Cross-Section Area (mm2)
2
Material (Contact)/Processing
Copper alloy / silver plating
Rating
15A 250V
Operating Temperature Range (deg C)
-40 - +100
Purpose
For signals, transmission and electronic equipment
Wire Connector Method
Soldering
Connector Shape
Plug
Shape
Inverted core
Specification
Inverted core (power supply side)
Insulation Resistance (Mohm)
2000
Compatible Cable Outside Diameter (phi mm)
10.0 - 12.5
Withstand Voltage
1500V
Contact Number
3
Standard
Electric Appliance Safety Law