Buy more than* S$200* and get FREE SHIPPING

  • NJC Series Jis Standard Medium Size Metal Connector Straight Plug
  • NJC Series Jis Standard Medium Size Metal Connector Straight Plug
  • NJC Series Jis Standard Medium Size Metal Connector Straight Plug
  • NJC Series Jis Standard Medium Size Metal Connector Straight Plug

NJC Series Jis Standard Medium Size Metal Connector Straight Plug NJC-205-PM

3.90 (10)
Item.#
08557157
Mfr.#
NJC-205-PM
Package Qty.
1PC
Ship pack of
1
8.72 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., JIS standard items are NJC-163 165 207 2010 2410 2416 2816 2814.
Material (Contact)/Processing
A copper alloy and silver plating
Connector Shape
Plug
Withstand Voltage
1500V
Rating
10A 250V
Material (shell)/ Processing
A zinc alloy/satin chromium plating
Contact Resistance (mohm)
Three or less
Insulation Resistance (Mohm)
2000
Conductor Cross-Section Area (mm2)
1.25
Material (insulator)
Synthetic resin
Purpose
For signals, transmission and electronic equipment
Contact Shape
Male (pin)
Contact Number
5
Wire Connector Method
Soldering
Shell Size
20
Operating Temperature Range (deg C)
-40 - +100
Shape
Inverted core
Specification
Inverted core (power supply side)
Compatible Cable Outside Diameter (phi mm)
10.0 - 12.5
Standard
JIS C 5432 compatibility /compliance with the Electrical Appliance and Material Safety Laws
Customer Reviews
5 star 4
4 star 2
3 star 3
2 star 1
1 star 0
Review Rating: 3.90
10 Customer Reviews
The reviews are automatic translation.
LED connection
5
From Japan
On 2016-03-11 15:12:53
The second is the purchase.
This review is about item#08557175.
Connection of the power cord
3
From Japan
On 2016-02-29 15:22:38
It is the price Street.
This review is about item#08556667.
Fewer choices in the 15A class
4
From Japan
On 2015-03-21 16:38:05
Can only be a small 4-pin 15 there is no alternatives to it and choosing amps, but I always use it Since it is not necessary it can also be used outdoors, without to say if there is a thing that was downsizing in the indoor Negative implications also for it is necessary to select a combination while checking the shape, etc. Once you have chosen one in the female in the male, hard there as a user if put in the far end of the link to be fitted Because male and female, positive and negative and the combination often want you to work hard, but I think that it is very well to put link (Since the points often by any chance, because When the wrong stick claim stick, but I think that any risk is) By contact good of this series is rotated, the solder is easy to point In other people, but it leads you there is good and comment if you have been soldered Because you want to add a harness you want to use directly, with absolutely lead is the opposite
This review is about item#08556676.
Relay between the control board and the power supply section of the control system.
3
From Japan
On 2014-07-17 14:52:26
I ordered the 12 core of the plug and receptacle shell size 20 had been shifted about delivery time is 5 days. Since the use in pairs I thought that I wish also ask to meet the person slow delivery time. I see the real thing, is to yours truly, which has advanced the presbyopia soldered pin spacing is too narrow is, of large-scale NCS series because it seems a little difficult I'm going to re-buy the metal connector. (Although the dimensions diagram pin spacing, etc. it is understood that I can I be found in the catalog.)
This review is about item#08556633.
Outdated connectors, we purchased as you are replacing so became sweet
4
From Japan
On 2014-07-13 18:08:01
Since the solder-up work is not recently very much, and if you have can we struggled a little, here and solder work has been the lead wire is attached work, was working the end feel that Do's easier.
This review is about item#08556615.
Controller for production
2
From Japan
On 2014-06-11 14:23:14
But the goods which have use for many years, I want you to Put the lightweight miniaturization while maintaining the specification compatible
This review is about item#08557166.
The tractor of wiring
3
From Japan
On 2014-01-23 02:32:44
This time I was sorry I bought a not fit male and female. I did not have to mistaken you were the sale of a set I thought I might.
This review is about item#08556572.
Used to prototype
5
From Japan
On 2013-09-13 21:42:28
That does not cause a bad contact will be used in place of the conditions in the power supply connection.
This review is about item#08556597.
Use to the power connector of the audio amplifier.
5
From Japan
On 2013-01-18 12:24:39
Large current capacity than the Cannon connector, also, there is a feeling of luxury made of aluminum die-casting.
This review is about item#08556545.
Motor cable
5
From Japan
On 2011-08-15 14:49:54
We produce the NC milling machine, but in cable wiring, easy-connector structure is to solder the thick eye of the line. Because with pin solder part is rotated (idles), also not have to twist the cable side You Take easily soldering iron. I little things, ease of work is one ranking. Price is also cheap, so we firmly is a bargain.
This review is about item#08556581.