Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • NJC series JIS standard medium type metal connector straight plug
  • NJC series JIS standard medium type metal connector straight plug
  • NJC series JIS standard medium type metal connector straight plug
  • NJC series JIS standard medium type metal connector straight plug

NJC series JIS standard medium type metal connector straight plug NJC-207-PM

Item.#
08557166
Mfr.#
NJC-207-PM
Package Qty.
1PC
Ship pack of
1
9.75 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., JIS standard items are NJC-163 165 207 2010 2410 2416 2816 2814.
Contact Shape
Male (pin)
Material (insulator)
Synthetic resin
Specification
Inverted core (power supply side)
Insulation Resistance (Mohm)
2000
Compatible Cable Outside Diameter (phi mm)
10.0 - 12.5
Withstand Voltage
1000V
Contact Number
7
Shell Size
20
Material (shell)/ Processing
Zinc alloy/satin chromium plating
Purpose
For signals, transmission and electronic equipment
Wire Connector Method
Soldering
Connector Shape
Plug
Contact Resistance (mohm)
Under 3
Conductor Cross-Section Area (mm2)
1.25
Material (Contact)/Processing
Copper alloy / silver plating
Rating
10A 250V
Operating Temperature Range (deg C)
-25 - +85
Shape
Inverted core
Standard
JIS C 5432 compatibility /compliance with the Electrical Appliance and Material Safety Laws