Buy more than* S$200* and get FREE SHIPPING

  • NJC series JIS standard medium type metal connector straight plug
  • NJC series JIS standard medium type metal connector straight plug
  • NJC series JIS standard medium type metal connector straight plug
  • NJC series JIS standard medium type metal connector straight plug

NJC series JIS standard medium type metal connector straight plug NJC-242-PM

Item.#
08557193
Mfr.#
NJC-242-PM
Package Qty.
1PC
Ship pack of
1
10.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., JIS standard items are NJC-163 165 207 2010 2410 2416 2816 2814.
Contact Shape
Male (pin)
Material (insulator)
Synthetic resin
Compatible Cable Outside Diameter (phi mm)
11.5 to 14.0
Withstand Voltage
1500V
Contact Number
2
Shell Size
24
Specification
Opposite core (power source side)
Insulation Resistance (Mohm)
5000
Standard
There goods fitting method Safety Supplies Electrical / There are 5432 products conforming to JIS C
Purpose
For signals, transmission and electronic equipment
Wire Connector Method
Soldering
Connector Shape
Plug
Material (Contact)/Processing
Copper alloy / silver plating
Rating
20A 250V
Operating Temperature Range (deg C)
-40 to +100
Material (shell)/ Processing
Zinc alloy / satin chrome plating
Contact Resistance (mohm)
3 or less
Conductor Cross-Section Area (mm2)
3.5